- 3/8 in Socket Drive Size
- 5/8 in Socket Size
- 6 Points
- Alloy Steel Material
features
- Swivel design provides better access to hard to reach spark plugs
- Off-corner loading design reduces fastener rounding
- Magnetic insert holds plug for removal and installation
- Rubber insert protects spark plug and centers the socket
- Designed for use with a 3/8" square drive tool
- Bright, full polish chrome finish wipes easily clean to resist corrosion
- Meets or exceeds ASME specifications
| Material | Alloy Steel |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish Chrome |
| Magnetic | Yes |
| Socket Size | 5/8 in |
| Socket Type | Spark Plug |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 82171392900 |

