Skip to content Skip to navigation menu
Disconnect Tool

3321

Disconnect Tool
Item #115119061
  • Automotive Maintenance Products
Disconnect Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automotive Maintenance Products

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

applications

  • All-metal construction and design built for strength and durability
  • Handles are easy to grasp and offer a strong grip for maximum torque
  • Include 1989 and newer GM, 1990 and newer Ford and some 1990 and newer Mazda vehicles
  • Fits 5/16" and 3/8" fuel lines

features

  • Tool releases the fuel line locking mechanism
  • Applications include 1989 and newer GM, 1990 and newer Ford and some 1990 and newer Mazda vehicles
  • Fits 5/16" and 3/8" fuel lines
  • All-metal construction and design built for strength and durability
  • Handles are easy to grasp and offer a strong grip for maximum torque
Type Fuel Line
No. of Pieces 1
Weight 0.0 LB
EAN or UPC 82171033216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison