- 3/8 in Socket Drive Size
- 3/8 in Socket Size
- 6 Points
- Alloy Steel Material
- 1.26 in Overall Length
description
- The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.
features
- Socket system features the Pass-Thru™ drive system that links drive tools and sockets
- Pass-Thru™ socket system eliminates the need for deep sockets
- Reach fasteners in tight spaces with ease
- Hard stamped size markings
| Overall Length | 1.26 in |
| Socket Size | 3/8 in |
| Drive End | 0.768 in |
| Magnetic | No |
| Operating Type | Pass-Thru Ratchet |
| Wrench End | 0.528 in |
| Nose Diameter | 0.528 in |
| Length Type | Standard |
| Length | 1.260 in |
| Finish | Full Polish Chrome |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Material | Alloy Steel |
| Weight | 0.1 LB |
| EAN or UPC | 82171991134 |

