Skip to content Skip to navigation menu
Garlock Bearings LLCPM120100DX

PM120100DX

Pre-Lubricated Metric DX® Cylindrical Bushing
Item #104027631
  • Metric
  • 120 mm Inner Diameter
  • 125 mm Outer Diameter
  • 100 mm Length
  • POM Material
Garlock Bearings LLCPM120100DX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 120 mm Inner Diameter
  • 125 mm Outer Diameter
  • 100 mm Length
  • POM Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison