Garlock Bearings LLC
GM7680-264
Self-Lubricating GAR-MAX® Cylindrical Bushing
- Inch
- 4.75 in Inner Diameter
- 5 in Outer Diameter
- 16.5 in Length
- PTFE Material
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service