Skip to content Skip to navigation menu
Garlock Bearings LLCGM3438-264

GM3438-264

Self-Lubricating GAR-MAX® Cylindrical Bushing
Item #104026434
  • Inch
  • 2.125 in Inner Diameter
  • 2.375 in Outer Diameter
  • 16.5 in Length
  • PTFE Material
Garlock Bearings LLCGM3438-264
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 2.125 in Inner Diameter
  • 2.375 in Outer Diameter
  • 16.5 in Length
  • PTFE Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison