- 3.42 in Shaft Diameter
- 4.67 in Housing Bore
- 0.57 in Width
- Flangeless, Standard Style
| Style | Flangeless Standard |
| Axial Motion | 0.025 in |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 3.42 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| O-Ring Material | FKM |
| Housing Bore | 4.67 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| Rotor/Stator Material | Bronze |
| Weight | 1.624 LB |
| EAN or UPC | 717744950699 |

