
- 2.16 in Shaft Diameter
- 3.16 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Pressure Tolerance | Ambient |
Style | Flanged Standard |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Graphite Filled PTFE |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 2.16 in |
Housing Bore | 3.16 in |
Rotor/Stator Material | Bronze |
Axial Motion | 0.025 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Weight | 1.1 LB |
EAN or UPC | 717744826277 |
