
- 1.573 in Shaft Diameter
- 2.573 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Axial Motion | 0.025 in |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 1.573 in |
Temperature Range [Max] | 400 °F |
Style | Flanged Standard |
Rotor/Stator Material | Bronze |
Housing Bore | 2.573 in |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 0.87 LB |
EAN or UPC | 717744878177 |
