
- 4.188 in Shaft Diameter
- 5.188 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Housing Bore | 5.188 in |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Axial Motion | 0.025 in |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Style | Flanged Standard |
Unitizing Ring Material | Graphite Filled PTFE |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
Shaft Dia. | 4.188 in |
Weight | 2.4 LB |
EAN or UPC | 717744877590 |
