- 5 1/4 in Shaft Diameter
- 6 1/4 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
| Shaft Dia. | 5.25 in |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Style | Flanged Standard |
| Housing Bore | 6.25 in |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.025 in |
| O-Ring Material | FKM |
| Unitizing Ring Material | Graphite Filled PTFE |
| Weight | 2.294 LB |
| EAN or UPC | 717744912475 |

