
- 4 1/8 in Shaft Diameter
- 5 1/4 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Unitizing Ring Material | Graphite Filled PTFE |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Housing Bore | 5.25 in |
Inch/Metric | Inch |
Style | Flanged Standard |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Shaft Dia. | 4.125 in |
Temperature Range [Max] | 400 °F |
Weight | 2.058 LB |
EAN or UPC | 717744872854 |
