
- 3.526 in Shaft Diameter
- 4.526 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Temperature Range [Max] | 400 °F |
Shaft Dia. | 3.526 in |
Housing Bore | 4.526 in |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Unitizing Ring Material | Graphite Filled PTFE |
Style | Flanged Standard |
Misalignment Size | ± 0.02 in |
Weight | 1.626 LB |
EAN or UPC | 717744944278 |
