
- 2.756 in Shaft Diameter
- 3.756 in Housing Bore
- 0.57 in Width
- Flanged, Standard Style
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Housing Bore | 3.756 in |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Graphite Filled PTFE |
Shaft Dia. | 2.756 in |
Temperature Range [Min] | -22 °F |
Style | Flanged Standard |
Rotor/Stator Material | Bronze |
O-Ring Material | FKM |
Weight | 1.328 LB |
EAN or UPC | 717744868758 |
