
- 2.061 in Shaft Diameter
- 3.1 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Housing Bore | 3.1 in |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.025 in |
Unitizing Ring Material | Graphite Filled PTFE |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 2.061 in |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Style | Flanged Standard |
Pressure Tolerance | Ambient |
Weight | 1.35 LB |
EAN or UPC | 717744835897 |
