- 3 in Shaft Diameter
- 4.744 in Housing Bore
- 1.197 in Width
- Split Pillow Block, Standard Style
| Shaft Dia. | 3 in |
| Housing Bore | 4.744 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Axial Motion | 0.025 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Unitizing Ring Material | Graphite Filled PTFE |
| Rotor/Stator Material | Bronze |
| Style | Split Pillow Block Standard |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.020 in |
| Weight | 4.444 LB |
| EAN or UPC | 191074010672 |

