- 7 1/4 in Shaft Diameter
- 8.57 in Housing Bore
- 1.504 in Width
- Split Pillow Block, Standard Style
| Shaft Dia. | 7.25 in |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Housing Bore | 8.57 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Bronze |
| Unitizing Ring Material | Graphite Filled PTFE |
| Misalignment Size | ± 0.020 in |
| Style | Split Pillow Block Standard |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Weight | 8.739 LB |
| EAN or UPC | 191074008402 |

