
- 5.512 in Shaft Diameter
- 8.366 in Housing Bore
- 1.242 in Width
- Split Pillow Block Style
- Split Construction
Shaft Dia. | 5.512 in |
Rotor/Stator Material | Bronze |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Surface Speed [Nom] | 4,500 ft/min |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Seal Type | Labyrinth |
Housing Bore | 8.366 in |
Construction | SPLIT |
Style | Split Pillow Block |
Weight | 13.087 LB |
EAN or UPC | 717744950989 |
