- 2.756 in Shaft Diameter
- 3.976 in Housing Bore
- 1.242 in Width
- Split Pillow Block Style
- Split Construction
| Shaft Dia. | 2.756 in |
| Housing Bore | 3.976 in |
| Seal Type | Labyrinth |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 4,500 ft/min |
| Rotor/Stator Material | Bronze |
| Style | Split Pillow Block |
| Axial Motion | 0.025 in |
| Inch/Metric | Inch |
| Unitizing Ring Material | Filled PTFE |
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Construction | SPLIT |
| Weight | 3.476 LB |
| EAN or UPC | 717744846893 |

