- 3.938 in Shaft Diameter
- 4.96 in Housing Bore
- 1.493 in Width
- Split Pillow Block Style
- Split Construction
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Style | Split Pillow Block |
| Housing Bore | 4.96 in |
| Axial Motion | 0.025 in |
| O-Ring Material | FKM |
| Shaft Dia. | 3.938 in |
| Construction | SPLIT |
| Seal Type | Labyrinth |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Unitizing Ring Material | Filled PTFE |
| Weight | 4.63 LB |
| EAN or UPC | 717744663698 |

