- 4.188 in Shaft Diameter
- 5.23 in Housing Bore
- 1.493 in Width
- Split Pillow Block Style
- Split Construction
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Temperature Range [Min] | -22 °F |
| Style | Split Pillow Block |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 4.188 in |
| Housing Bore | 5.23 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Misalignment Size | ± 0.02 in |
| Seal Type | Labyrinth |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Filled PTFE |
| Construction | SPLIT |
| Weight | 4.44 LB |
| EAN or UPC | 717744658038 |

