
- 3.188 in Shaft Diameter
- 4.335 in Housing Bore
- 1.452 in Width
- Split Pillow Block Style
- Split Construction
Seal Type | Labyrinth |
Misalignment Size | ± 0.02 in |
Style | Split Pillow Block |
Housing Bore | 4.335 in |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Filled PTFE |
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Shaft Dia. | 3.188 in |
Construction | SPLIT |
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
Surface Speed [Nom] | 4,500 ft/min |
Weight | 4.31 LB |
EAN or UPC | 717744773410 |
