- 8 3/8 in Shaft Diameter
- 9.84 in Housing Bore
- 1.504 in Width
- Split Pillow Block, Standard Style
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Misalignment Size | ± 0.020 in |
| Shaft Dia. | 8.375 in |
| Temperature Range [Max] | 400 °F |
| Style | Split Pillow Block Standard |
| O-Ring Material | FKM |
| Axial Motion | 0.025 in |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Housing Bore | 9.84 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Weight | 11.063 LB |
| EAN or UPC | 191074008419 |

