- 9.563 in Shaft Diameter
- 11.028 in Housing Bore
- 1.504 in Width
- Split Pillow Block Style
- Split Construction
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Construction | SPLIT |
| Pressure Tolerance | Ambient |
| Misalignment Size | ± 0.02 in |
| Style | Split Pillow Block |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 11.028 in |
| Shaft Dia. | 9.563 in |
| Seal Type | Labyrinth |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Filled PTFE |
| Rotor/Stator Material | Bronze |
| Weight | 12.56 LB |
| EAN or UPC | 717744913212 |

