
- 3.938 in Shaft Diameter
- 4.96 in Housing Bore
- 1.452 in Width
- Split Pillow Block, Standard Style
Misalignment Size | ± 0.02 in |
Shaft Dia. | 3.938 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Stainless Steel |
Unitizing Ring Material | Graphite Filled PTFE |
Pressure Tolerance | Ambient |
Housing Bore | 4.96 in |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Style | Split Pillow Block Standard |
Weight | 4.635 LB |
EAN or UPC | 717744958886 |
