- 5 in Shaft Diameter
- 5 1/2 in Housing Bore
- 1.1 in Width
- Flangeless, Surface Mounted, Standard Style
| Pressure Tolerance | Ambient |
| Housing Bore | 5.5 in |
| O-Ring Material | FKM |
| Rotor/Stator Material | Bronze |
| Axial Motion | 0.025 in |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 5 in |
| Misalignment Size | ± 0.02 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Surface Mounted Standard |
| Weight | 6.42 LB |
| EAN or UPC | 717744990633 |

