- 6.315 in Shaft Diameter
- 7.48 in Housing Bore
- 1.15 in Width
- Flanged, Standard Style
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Shaft Dia. | 6.315 in |
| Misalignment Size | ± 0.020 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Surface Speed [Nom] | 4,500 ft/min |
| Housing Bore | 7.48 in |
| Style | Flanged Standard |
| O-Ring Material | FKM |
| Axial Motion | 0.025 in |
| Pressure Tolerance | Ambient |
| Weight | 6.202 LB |
| EAN or UPC | 191074020596 |

