- 9.449 in Shaft Diameter
- 10.63 in Housing Bore
- 1.15 in Width
- Flanged, Standard Style
| O-Ring Material | FKM |
| Misalignment Size | ± 0.020 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Housing Bore | 10.63 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 9.449 in |
| Temperature Range [Min] | -22 °F |
| Style | Flanged Standard |
| Rotor/Stator Material | Bronze |
| Weight | 9.052 LB |
| EAN or UPC | 191074014793 |

