- 3.539 in Shaft Diameter
- 4.539 in Housing Bore
- 1.15 in Width
- Flanged, Standard Style
| Pressure Tolerance | Ambient |
| Shaft Dia. | 3.539 in |
| Rotor/Stator Material | Bronze |
| Surface Speed [Nom] | 4,500 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Graphite Filled PTFE |
| Style | Flanged Standard |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 4.539 in |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.020 in |
| Weight | 3.291 LB |
| EAN or UPC | 191074039017 |

