- 7 1/4 in Shaft Diameter
- 8 1/4 in Housing Bore
- 1.15 in Width
- Flanged, Standard Style
| Pressure Tolerance | Ambient |
| Unitizing Ring Material | Graphite Filled PTFE |
| Misalignment Size | ± 0.020 in |
| Shaft Dia. | 7.25 in |
| O-Ring Material | FKM |
| Housing Bore | 8.25 in |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Style | Flanged Standard |
| Rotor/Stator Material | Bronze |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Weight | 6.189 LB |
| EAN or UPC | 717744891749 |

