- 3 in Shaft Diameter
- 3 3/4 in Housing Bore
- 1.15 in Width
- Flanged, Standard Style
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 3 in |
| Axial Motion | 0.025 in |
| Housing Bore | 3.75 in |
| Inch/Metric | Inch |
| Rotor/Stator Material | Bronze |
| Misalignment Size | ± 0.020 in |
| Style | Flanged Standard |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Unitizing Ring Material | Graphite Filled PTFE |
| O-Ring Material | FKM |
| Weight | 2.256 LB |
| EAN or UPC | 191074009973 |

