Skip to content Skip to navigation menu
Garlock29702-4156

29702-4156

Split Guardian® Bearing Isolator
Item #101506133
  • 3 1/2 in Shaft Diameter
  • 4 1/2 in Housing Bore
  • 1.15 in Width
  • Flanged Style
  • Split Construction
  • Labyrinth Seal Type
+ Show More + Show Less
Garlock29702-4156
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 in Shaft Diameter
  • 4 1/2 in Housing Bore
  • 1.15 in Width
  • Flanged Style
  • Split Construction
Style Flanged
Inch/Metric Inch
Housing Bore 4.5 in
O-Ring Material FKM
Surface Speed [Nom] 4,500 ft/min
Seal Type Labyrinth
Rotor/Stator Material Bronze
Temperature Range [Min] -22 °F
Unitizing Ring Material Filled PTFE
Pressure Tolerance Ambient
Construction SPLIT
Shaft Dia. 3.5 in
Axial Motion 0.025 in
Temperature Range [Max] 400 °F
Misalignment Size ± 0.02 in
Flange Length 0.775 in
Weight 3.26 LB
EAN or UPC 717744647407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison