
- 1 3/8 in Shaft Diameter
- 2 1/8 in Housing Bore
- 1.15 in Width
- Flanged Style
- Split Construction
Unitizing Ring Material | Filled PTFE |
Style | Flanged |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Misalignment Size | ± 0.02 in |
Seal Type | Labyrinth |
Housing Bore | 2.125 in |
Shaft Dia. | 1.375 in |
Temperature Range [Max] | 400 °F |
Construction | SPLIT |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Flange Length | 0.775 in |
Pressure Tolerance | Ambient |
Weight | 1.224 LB |
EAN or UPC | 717744946098 |
