
- 3 1/8 in Shaft Diameter
- 4 1/8 in Housing Bore
- 1.15 in Width
- Flanged Style
- Split Construction
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
Construction | SPLIT |
Shaft Dia. | 3.125 in |
Unitizing Ring Material | Filled PTFE |
Misalignment Size | ± 0.02 in |
Style | Flanged |
Surface Speed [Nom] | 4,500 ft/min |
Flange Length | 0.775 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Housing Bore | 4.125 in |
Pressure Tolerance | Ambient |
Weight | 2.968 LB |
EAN or UPC | 717744877842 |
