
- 3.14 in Shaft Diameter
- 3.95 in Housing Bore
- 1.15 in Width
- Flanged Style
- Split Construction
Temperature Range [Min] | -22 °F |
Shaft Dia. | 3.14 in |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Seal Type | Labyrinth |
Style | Flanged |
Rotor/Stator Material | Bronze |
Flange Length | 0.775 in |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Housing Bore | 3.95 in |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Unitizing Ring Material | Filled PTFE |
Construction | SPLIT |
Weight | 2.49 LB |
EAN or UPC | 717744760601 |
