
- 1.156 in Shaft Diameter
- 1 7/8 in Housing Bore
- 5/8 in Width
- Small Cross-Section, Vertical Style
- Solid Construction
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Seal Type | Labyrinth |
Flange Length | 3/8 in |
Misalignment Size | ± 0.01 in |
Rotor/Stator Material | Bronze |
Surface Speed [Nom] | 12,000 ft/min |
Shaft Dia. | 1.156 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Axial Motion | 0.015 in |
Housing Bore | 1.875 in |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
Style | Small Cross-Section Vertical |
Weight | 0.57 LB |
EAN or UPC | 717744611255 |
