
- 3.92 in Shaft Diameter
- 4.55 in Housing Bore
- 5/8 in Width
- Small Cross-Section, Vertical Style
- Solid Construction
Housing Bore | 4.55 in |
Misalignment Size | ± 0.02 in |
Construction | Solid |
Rotor/Stator Material | Bronze |
Style | Small Cross-Section Vertical |
Axial Motion | 0.015 in |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Seal Type | Labyrinth |
Unitizing Ring Material | Filled PTFE |
Shaft Dia. | 3.92 in |
Flange Length | 3/8 in |
Inch/Metric | Inch |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Weight | 1.356 LB |
EAN or UPC | 717744986780 |
