
- 2.567 in Shaft Diameter
- 3.505 in Housing Bore
- 0.7 in Width
- Vertical, Standard Style
- Solid Construction
Inch/Metric | Inch |
Unitizing Ring Material | Filled PTFE |
Housing Bore | 3.505 in |
Temperature Range [Max] | 400 °F |
Seal Type | Labyrinth |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
Style | Vertical Standard |
Construction | Solid |
Shaft Dia. | 2.567 in |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.025 in |
Weight | 1.456 LB |
EAN or UPC | 717744949204 |
