
- 3.071 in Shaft Diameter
- 3.937 in Housing Bore
- 0.7 in Width
- Flanged, Vertical, Standard Style
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Housing Bore | 3.937 in |
Pressure Tolerance | Ambient |
Shaft Dia. | 3.071 in |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Style | Flanged Vertical Standard |
Unitizing Ring Material | Graphite Filled PTFE |
Weight | 1.574 LB |
EAN or UPC | 191074010252 |
