
- 3 3/4 in Shaft Diameter
- 4 3/4 in Housing Bore
- 0.7 in Width
- Vertical, Standard Style
- Solid Construction
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Construction | Solid |
Axial Motion | 0.025 in |
Surface Speed [Nom] | 12,000 ft/min |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Seal Type | Labyrinth |
Unitizing Ring Material | Filled PTFE |
Rotor/Stator Material | Bronze |
Temperature Range [Max] | 400 °F |
Style | Vertical Standard |
Pressure Tolerance | Ambient |
Shaft Dia. | 3.75 in |
Housing Bore | 4.75 in |
Weight | 2.1 LB |
EAN or UPC | 717744824709 |
