
- 1 3/4 in Shaft Diameter
- 2.687 in Housing Bore
- 0.7 in Width
- Vertical, Standard Style
- Solid Construction
Inch/Metric | Inch |
Housing Bore | 2.687 in |
Style | Vertical Standard |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.025 in |
O-Ring Material | FKM |
Shaft Dia. | 1.75 in |
Construction | Solid |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Seal Type | Labyrinth |
Weight | 1.085 LB |
EAN or UPC | 717744965723 |
