- 4.076 in Shaft Diameter
- 5.075 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| O-Ring Material | FKM |
| Inch/Metric | Inch |
| Housing Bore | 5.075 in |
| Style | Flangeless Standard |
| Rotor/Stator Material | Bronze |
| Temperature Range [Min] | -22 °F |
| Unitizing Ring Material | Graphite Filled PTFE |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 4.076 in |
| Axial Motion | 0.025 in |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Weight | 2.015 LB |
| EAN or UPC | 191074027038 |

