
- 3.78 in Shaft Diameter
- 6.317 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Pressure Tolerance | Ambient |
O-Ring Material | FKM |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Axial Motion | 0.025 in |
Misalignment Size | ± 0.02 in |
Surface Speed [Nom] | 12,000 ft/min |
Shaft Dia. | 3.78 in |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Style | Flangeless Standard |
Unitizing Ring Material | Filled PTFE |
Construction | Solid |
Housing Bore | 6.317 in |
Weight | 4.296 LB |
EAN or UPC | 717744966768 |
