
- 2.622 in Shaft Diameter
- 3.622 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Shaft Dia. | 2.622 in |
Housing Bore | 3.622 in |
Surface Speed [Nom] | 12,000 ft/min |
Axial Motion | 0.025 in |
Construction | Solid |
O-Ring Material | FKM |
Temperature Range [Max] | 400 °F |
Style | Flangeless Standard |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Weight | 1.4 LB |
EAN or UPC | 717744944629 |
