
- 1 5/8 in Shaft Diameter
- 3.1 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Unitizing Ring Material | Filled PTFE |
Style | Flangeless Standard |
Pressure Tolerance | Ambient |
Axial Motion | 0.025 in |
Housing Bore | 3.1 in |
Surface Speed [Nom] | 12,000 ft/min |
Temperature Range [Max] | 400 °F |
Misalignment Size | ± 0.02 in |
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Shaft Dia. | 1.625 in |
Construction | Solid |
Inch/Metric | Inch |
Seal Type | Labyrinth |
Rotor/Stator Material | Bronze |
Weight | 1.224 LB |
EAN or UPC | 717744952020 |
