
- 2.82 in Shaft Diameter
- 3.825 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
O-Ring Material | FKM |
Unitizing Ring Material | Graphite Filled PTFE |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Rotor/Stator Material | Bronze |
Housing Bore | 3.825 in |
Axial Motion | 0.025 in |
Shaft Dia. | 2.82 in |
Style | Flangeless Standard |
Pressure Tolerance | Ambient |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Weight | 1.49 LB |
EAN or UPC | 717744917098 |
