
- 2.825 in Shaft Diameter
- 3.845 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
Rotor/Stator Material | Bronze |
Style | Flangeless Standard |
Housing Bore | 3.845 in |
Shaft Dia. | 2.825 in |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Unitizing Ring Material | Graphite Filled PTFE |
Misalignment Size | ± 0.02 in |
Pressure Tolerance | Ambient |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
Weight | 1.512 LB |
EAN or UPC | 717744916121 |
