
- 3.562 in Shaft Diameter
- 4 5/8 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Housing Bore | 4.625 in |
Style | Flangeless Standard |
Temperature Range [Min] | -22 °F |
Construction | Solid |
Unitizing Ring Material | Filled PTFE |
Surface Speed [Nom] | 12,000 ft/min |
Rotor/Stator Material | Bronze |
Shaft Dia. | 3.562 in |
Temperature Range [Max] | 400 °F |
Axial Motion | 0.025 in |
Seal Type | Labyrinth |
Weight | 1.897 LB |
EAN or UPC | 717744960582 |
