
- 4.331 in Shaft Diameter
- 5.331 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
Temperature Range [Min] | -22 °F |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Shaft Dia. | 4.331 in |
Inch/Metric | Inch |
Style | Flangeless Standard |
Axial Motion | 0.025 in |
Unitizing Ring Material | Graphite Filled PTFE |
Temperature Range [Max] | 400 °F |
Housing Bore | 5.331 in |
Rotor/Stator Material | Bronze |
Weight | 2.125 LB |
EAN or UPC | 191074008600 |
