
- 3 in Shaft Diameter
- 4 1/2 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
- Solid Construction
Seal Type | Labyrinth |
Temperature Range [Max] | 400 °F |
Surface Speed [Nom] | 12,000 ft/min |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
Housing Bore | 4.5 in |
Construction | Solid |
Style | Flangeless Standard |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Unitizing Ring Material | Filled PTFE |
Shaft Dia. | 3 in |
Temperature Range [Min] | -22 °F |
Rotor/Stator Material | Bronze |
Weight | 1.954 LB |
EAN or UPC | 191074000246 |
